STARRETT
STARRETT
M1-95173
STARRETT STARRETT
Description
M1-95173 AEROSOL SPRAY ; 12OZ CAN
Multi Purpose Lubricant; 12 Oz Nominal Capacity Volume; Amber Color; 12 Oz Container Size; 152 Deg F Nominal Flash Point; Pleasant Odor/Scent; Aerosol Can Packing Type; Contaminants; Corrosives; Water Damage Resistance; 0.80 at 60 Deg FNominal Specific Gravity; M1 All-Purpose Lubricant Type; For Metal Part | Painted Surfaces Applicable Material
Part #
95173
BDI #
20357490
Details
376.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/M1-95173/p/20357490
Your Price
$ 376.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.005
EAN
0049659951738
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.starrett.com
Product Detail
Multi Purpose Lubricant
Product Specification
12 Oz Nominal Capacity Volume; Amber Color; 12 Oz Container Size; 152 Deg F Nominal Flash Point; Pleasant Odor/Scent; Aerosol Can Packing Type; Contaminants; Corrosives; Water Damage Resistance; 0.80 at 60 Deg FNominal Specific Gravity; M1 All-Purpose Lubricant Type
Long Description
Multi Purpose Lubricant; 12 Oz Nominal Capacity Volume; Amber Color; 12 Oz Container Size; 152 Deg F Nominal Flash Point; Pleasant Odor/Scent; Aerosol Can Packing Type; Contaminants; Corrosives; Water Damage Resistance; 0.80 at 60 Deg FNominal Specific Gravity; M1 All-Purpose Lubricant Type; For Metal Part | Painted Surfaces Applicable Material


