https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-PC9020-5GAL-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMTB8aW1hZ2UvanBlZ3xhRGMzTDJnMU15OHhNRGMyTXpVNE56WTRNak16TkM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVUVNNU1ESXdYelZIUVV4ZlMwbFVYek13TUhnek1EQXVhbkJufDgzMjk1OTNhOTYwODVkN2FmZjdiYTdjM2I3MGI4OWY5NWQyNWNmMWJlMDYwN2EzZjQ2MjRlMGQ5MDNlYWVjZWY
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-PC9020-5GAL-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMTB8aW1hZ2UvanBlZ3xhRGMzTDJnMU15OHhNRGMyTXpVNE56WTRNak16TkM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVUVNNU1ESXdYelZIUVV4ZlMwbFVYek13TUhnek1EQXVhbkJufDgzMjk1OTNhOTYwODVkN2FmZjdiYTdjM2I3MGI4OWY5NWQyNWNmMWJlMDYwN2EzZjQ2MjRlMGQ5MDNlYWVjZWY
LOCTITE
LOCTITE
PC 9020 5GAL KIT IDH 1694859
LOCTITE LOCTITE
Description
PC 9020 BACKING COMPOUND 5GAL KIT ; HIGH PERFORMANCE 1694859
Specialty Backing Compound; Protective Coating; Kit; Grinding Mill
Part #
1694859
BDI #
20538826
Details
969.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/PC-9020-5GAL-KIT-IDH-1694859/p/20538826
Your Price
$ 969.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
25.88
EAN
0079340003187
Product Group - BDI
C00104
Product Name And Type
Specialty Backing Compound
Typical Use
Protective Coating
Container Type
Kit
Texture
Liquid
Application
Grinding Mill
Tradename
PC 9020 | NORDBAK
Manufacturer's Description
Loctite Nordbak PC 9020 Part B High Performance Backing Compound
Color
Clear
Container Size value And um
5 Gal
Degree of Flashpoint value And um
Above 93.33 Deg C Setaflash Closed Cup
Odor
Slight
VOC Content - Percentage
0 G/L
Other Features
Two Part Epoxy Technology | Room Temperature Cure
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Compound
Keyword String
Backing
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Backing Compound; Protective Coating; Kit; Grinding Mill
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


