Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 9020 HIGH PERF 2GAL KIT IDH 1694850 https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-PC9020-2GAL-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2NDd8aW1hZ2UvanBlZ3xhRFpsTDJnMk1TOHhNRGMyTXpVNE56STFOak0xTUM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVUVNNU1ESXdYekpIUVV4ZlMwbFVYek13TUhnek1EQXVhbkJufDZjZWQzODAwMzIwYjE0YTU0OWEzOTU0Mzc3NDQ5MDFiMWM1MWI3MDNiODNmNDk3N2Y4ZGM2NDdjMTA2OTc4ODY
18203490 Specialty Purpose Lubricants 

LOCTITE LOCTITE

PC 9020 HIGH PERF 2GAL KIT IDH 1694850

Description

PC 9020 IDH 1694850 BACKING COMPOUND ; POR

Specialty Backing Compound; Protective Coating; Kit; Cone Crusher

Part #

1694850

BDI #
18203490

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
10.9
EAN
0079340003170
Product Group - BDI
C00104
Product Name And Type
Specialty Backing Compound
Typical Use
Protective Coating
Container Type
Kit
Texture
Liquid
Application
Cone Crusher
Tradename
PC 9020 | NORDBAK
Manufacturer's Description
Loctite Nordbak PC 9020 Part A High Performance Backing Compound
Color
Yellow Green
Container Size value And um
2 Gal
Degree of Flashpoint value And um
Above 98.89 Deg C Setaflash Closed Cup
Odor
Slight
VOC Content - Percentage
0 Percentage
Other Features
Two Part Epoxy Technology | Room Temperature Cure
Net Weight
22 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Compound
Keyword String
Backing
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Backing Compound; Protective Coating; Kit; Cone Crusher

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh