

RELTON CORP.
RELTON CORP.
PNT-NRT
RELTON CORP. RELTON CORP.
Description
PNT-NRT ALL-METAL CUTTING FLUID ; 1 PINT BOTTLE 12/CS
Cutting Fluid; Metal Cutting; Bottle; Liquid; Industrial; Amber; 1 Pint
Part #
PNT-NRT
BDI #
21521438
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/PNT-NRT/p/21521438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.57
EAN
0785401300163
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Metal Cutting
Container Type
Bottle
Texture
Liquid
Application
Industrial
Tradename
Rapid Tap
Manufacturer's Description
All-Metal Cutting Fluid
Color
Amber
Container Size value And um
1 Pint
Degree of Flashpoint value And um
350 Deg F
Odor
Mild petroleum
Other Features
Heavy-Duty
Net Weight
1 Pt
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.relton.com
Weight / LBS
1.25
Long Description
Cutting Fluid; Metal Cutting; Bottle; Liquid; Industrial; Amber; 1 Pint
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh