RELTON CORP.
								RELTON CORP.
							
						
					RT114
				 
				RELTON CORP. RELTON CORP.
Description
						
                            
								RAPID TAP 4OZ ; RAPID TAP CUTTNG FLUID 4OZ
Cutting Fluid; Metal Cutting; Bottle; Liquid; Tapping | Reaming | Drilling; Amber; 4 Oz
                         	Part #
	                    
	                      	RT114
							BDI #
						
	                      	17199182
							
						
Details
                    
                        9.38
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/RT114/p/17199182
						
		
		
		
				Your Price
				
						
							$ 9.38 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121502
					Weight / Kilogram
				0.15
					EAN
				0785401300040
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Fluid
			Typical Use
				
					Metal Cutting
			Container Type
				
					Bottle
			Texture
				
					Liquid
			Application
				
					Tapping | Reaming | Drilling
			Tradename
				
					Rapid Tap
			Manufacturer's Description
				
					All-Metal Cutting Fluid
			Color
				
					Amber
			Container Size value And um
				
					4 Oz
			Degree of Flashpoint value And um
				
					350 Deg F
			Odor
				
					Mild petroleum
			Other Features
				
					Heavy-Duty
			Net Weight
				
					4 Oz
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					3403.99.00.00
			Noun
				
					Fluid
			Keyword String
				
					Cutting
			Manufacturer URL
				
					https://www.relton.com
			Weight / LBS
				
					0.333
			Long Description
				
					Cutting Fluid; Metal Cutting; Bottle; Liquid; Tapping | Reaming | Drilling; Amber; 4 Oz
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

