https://www.bdiexpress.com/medias/INDRELTAPFLD-17199186-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2NnxpbWFnZS9qcGVnfGFERXdMMmd5WXk4eE1EYzNNRGs0T0RjNU16ZzROaTlKVGtSU1JVeFVRVkJHVEVSZk1UY3hPVGt4T0RaZk16QXdlRE13TUM1cWNHY3w2OTNiNGRlYjQzYTJlY2RkYTdmMjdlZjQ2OTE5NDc2MGQxMmNkMmI0YWVhNzUyYmJiYTM1Y2M2NGZjNDNhYWRm
                
                https://www.bdiexpress.com/medias/INDRELTAPFLD-17199186-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2NnxpbWFnZS9qcGVnfGFERXdMMmd5WXk4eE1EYzNNRGs0T0RjNU16ZzROaTlKVGtSU1JVeFVRVkJHVEVSZk1UY3hPVGt4T0RaZk16QXdlRE13TUM1cWNHY3w2OTNiNGRlYjQzYTJlY2RkYTdmMjdlZjQ2OTE5NDc2MGQxMmNkMmI0YWVhNzUyYmJiYTM1Y2M2NGZjNDNhYWRm
                
					
						
									RELTON CORP.
								RELTON CORP.
							
						
					RT455
				 
				RELTON CORP. RELTON CORP.
Description
						
                            
								RAPID TAP 16OZ ; RAP TAP CUTTNG FLUID 16OZ
Cutting Fluid; Metal Cutting; Drum; Liquid; Tapping | Reaming | Drilling; Amber; 55 Gal
                         	Part #
	                    
	                      	RT455
							BDI #
						
	                      	17199186
							
						
Details
                    
                        28.5
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/RT455/p/17199186
						
		
		
		
				Your Price
				
						
							$ 28.50 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121502
					Weight / Kilogram
				233.15
					EAN
				0785401300163
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Fluid
			Typical Use
				
					Metal Cutting
			Container Type
				
					Drum
			Texture
				
					Liquid
			Application
				
					Tapping | Reaming | Drilling
			Tradename
				
					Rapid Tap
			Manufacturer's Description
				
					All-Metal Cutting Fluid
			Color
				
					Amber
			Container Size value And um
				
					55 Gal
			Degree of Flashpoint value And um
				
					350 Deg F
			Odor
				
					Mild petroleum
			Other Features
				
					Heavy-Duty
			Net Weight
				
					55 Gal
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					3403.99.00.00
			Noun
				
					Fluid
			Keyword String
				
					Cutting
			Manufacturer URL
				
					https://www.relton.com
			Weight / LBS
				
					514
			Long Description
				
					Cutting Fluid; Metal Cutting; Drum; Liquid; Tapping | Reaming | Drilling; Amber; 55 Gal
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
