https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-CLVR-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1M3xpbWFnZS9qcGVnfGFEZ3hMMmd6WWk4eE1EYzJPVGMwTmpVMU9UQXdOaTlKVGtSTVQwTk1WVUpZV0ZoZlUxQmZRMHhXVWw5RFRsOHpNREI0TXpBd0xtcHdad3wxZDJjYjk0ZWEyZDBiN2Y5ZGQ4MGI3NDlkNGFkZjI4MGUzMWU5YzdiY2UxMTUwYWE4MTAxZDAwZTY0MmI5MDgy
                
                https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-CLVR-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1M3xpbWFnZS9qcGVnfGFEZ3hMMmd6WWk4eE1EYzJPVGMwTmpVMU9UQXdOaTlKVGtSTVQwTk1WVUpZV0ZoZlUxQmZRMHhXVWw5RFRsOHpNREI0TXpBd0xtcHdad3wxZDJjYjk0ZWEyZDBiN2Y5ZGQ4MGI3NDlkNGFkZjI4MGUzMWU5YzdiY2UxMTUwYWE4MTAxZDAwZTY0MmI5MDgy
                
					
						
									LOCTITE
								LOCTITE
							
						
					SIC GRS MIX 1LB GRT240 GRD B IDH 232895
				 
				LOCTITE LOCTITE
Description
						
                            
								SIC GRS MIX 1LB GRT240 GRD B IDH 232895 ; 39413 MACHINING CLOVER 1LB
Metal Working Compound; Metal Working | Silicon Mix; Can; Viscous Liquid; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb
                         	Part #
	                    
	                      	232895
							BDI #
						
	                      	1055900
							
						
Details
                    
                        111.85
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SIC-GRS-MIX-1LB-GRT240-GRD-B-IDH-232895/p/1055900
						
		
		
		
				Your Price
				
						
							$ 111.85 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121500
					Weight / Kilogram
				0.61
					EAN
				0079340394131
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Grinding Compound
			Typical Use
				
					Metal Working | Silicon Mix
			Container Type
				
					Can
			Texture
				
					Viscous Liquid
			Application
				
					Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
			Tradename
				
					CLOVER
			Manufacturer's Description
				
					Clover Silicon Carbide Grease Mix
			Color
				
					Gray
			Container Size value And um
				
					1 Lb
			Degree of Flashpoint value And um
				
					Above 93 Deg C
			Odor
				
					Mild Petroleum
			VOC Content - Percentage
				
					0 Percentage | 0 Lb/Gal
			Other Features
				
					Standard Abrasive Paste | Grade B | Grit 240
			Net Weight
				
					16 Oz
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					3403.99.00.00
			Noun
				
					Compound
			Keyword String
				
					Metal Working
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					39413
			Weight / LBS
				
					1.351
			Long Description
				
					Metal Working Compound; Metal Working | Silicon Mix; Can; Viscous Liquid; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
