https://www.bdiexpress.com/medias/INDWDCLUBXXX-SP-TRGGRPR-SBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDJ8aW1hZ2UvanBlZ3xhR0U1TDJneFl5ODVPRE0wTkRnNU5UUTBOek0wTDBsT1JGZEVRMHhWUWxoWVdGOVRVRjlVVWtkSFVsQlNYMU5DVkV4Zk16QXdlRE13TUM1cWNHY3w5ZTQzNGJkYTBiZDk4YWQwYTVmMDRjMDU0NjU3N2RlNDA3ZmU0YjNkNWE2MjIzYTVlNWIzZGYwMDk5NDNkZjhm
https://www.bdiexpress.com/medias/INDWDCLUBXXX-SP-TRGGRPR-SBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDJ8aW1hZ2UvanBlZ3xhR0U1TDJneFl5ODVPRE0wTkRnNU5UUTBOek0wTDBsT1JGZEVRMHhWUWxoWVdGOVRVRjlVVWtkSFVsQlNYMU5DVkV4Zk16QXdlRE13TUM1cWNHY3w5ZTQzNGJkYTBiZDk4YWQwYTVmMDRjMDU0NjU3N2RlNDA3ZmU0YjNkNWE2MjIzYTVlNWIzZGYwMDk5NDNkZjhm
WD-40
WD-40
WD 40 20OZ TRIGGER PRO
WD-40 WD-40
Description
WD 40 20OZ TRIGGER PRO LUBRICANT
Multi Purpose Lubricant; Multi Purpose; Spray Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 20 Oz
Part #
WD 40 20OZ TRIGGER PRO
BDI #
21525712
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/WD-40-20OZ-TRIGGER-PRO/p/21525712
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0079567110187
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Spray Can
Texture
Liquid
Application
Soaking and Dipping | Heavy-Duty
Tradename
Trigger Pro
Manufacturer's Description
Trigger Pro Multi-Use Product
Color
Light Amber
Container Size value And um
20 Oz
Degree of Flashpoint value And um
-63 Deg C
Odor
Characteristic
VOC Content - Percentage
24.5 Percentage
Other Features
VOC Compliant
Net Weight
20 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.wd40company.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Spray Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


