

TRI-FLOW LUBRICANTS
TRI-FLOW LUBRICANTS
TF29200
TRI-FLOW LUBRICANTS TRI-FLOW LUBRICANTS
Description
TF29200 LUBRICANT SPRAY W/TEFLON ; 18OZ TRIGGER SPRAY 6/CS
Multi-Purpose Lubricant; 18Oz Nominal Capacity Volume; Petroleum Chemical Compound; Brown Color; 18Oz Container Size; Mildly Fruity Odor/Scent; Trigger Spray Bottle Packing Type; 6/Pack Quantity; Moisture/Corrosive Process/Wear/Dirt/Dust Resistance; 0.78 Nominal Specific Gravity; -60 Deg F Minimum Temperature Range; Penetrating Oil Type; 48.2 Percentage VOC; For Most Metal and Wood, Plastic and Rubber Applicable Material; For Multi-Purpose Application; Tri-Flow
Part #
TF29200
BDI #
24872906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/TF29200/p/24872906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.51
EAN
0032053292002
Product Group - BDI
C00104
Noun
Lubricant
Product Detail
Multi-Purpose Lubricant
Product Specification
18Oz Nominal Capacity Volume; Petroleum Chemical Compound; Brown Color; 18Oz Container Size; Mildly Fruity Odor/Scent; Trigger Spray Bottle Packing Type; 6/Pack Quantity; Moisture/Corrosive Process/Wear/Dirt/Dust Resistance; 0.78 Nominal Specific Gravity; -60 Deg F Minimum Temperature Range; Penetrating Oil Type; 48.2 Percentage VOC
Long Description
Multi-Purpose Lubricant; 18Oz Nominal Capacity Volume; Petroleum Chemical Compound; Brown Color; 18Oz Container Size; Mildly Fruity Odor/Scent; Trigger Spray Bottle Packing Type; 6/Pack Quantity; Moisture/Corrosive Process/Wear/Dirt/Dust Resistance; 0.78 Nominal Specific Gravity; -60 Deg F Minimum Temperature Range; Penetrating Oil Type; 48.2 Percentage VOC; For Most Metal and Wood, Plastic and Rubber Applicable Material; For Multi-Purpose Application; Tri-Flow