

SIMALUBE
SIMALUBE
290.2035-SFN
SIMALUBE SIMALUBE
Description
290.2035-SFN LUBRICATOR SQUARE BRUSH ; 40MM ALUMINUM FOOD GRADE
Lubricator Brush; Lateral Connection; 40MM Length; 23MM Width
Part #
290-20357
BDI #
23241264
Details
186.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/290-2035-SFN/p/23241264
Your Price
$ 186.01 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Brush
Keyword String
Lubricator
Manufacturer URL
https://simatec-usa.com
Product Detail
Lubricator Brush
Product Specification
Lateral Connection; 40MM Length; 23MM Width
Long Description
Lubricator Brush; Lateral Connection; 40MM Length; 23MM Width