https://www.bdiexpress.com/medias/INDSAQXXXXXX-18296023-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTV8aW1hZ2UvanBlZ3xhRGxpTDJnNE5pOHhNRFF5TlRrNU9EY3dORFkzTUM5SlRrUlRRVkZZV0ZoWVdGaGZNVGd5T1RZd01qTmZNekF3ZURNd01DNXFjR2N8MjBjZWM4NzA1N2U5MTg3NDNmNWJhZTQ2MWQxMjJmMTgzOTE4NmNmYTY5Y2ZhZjEzOTAwOTIzZmU1OTNiOTM1MA
https://www.bdiexpress.com/medias/INDSAQXXXXXX-18296023-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTV8aW1hZ2UvanBlZ3xhRGxpTDJnNE5pOHhNRFF5TlRrNU9EY3dORFkzTUM5SlRrUlRRVkZZV0ZoWVdGaGZNVGd5T1RZd01qTmZNekF3ZURNd01DNXFjR2N8MjBjZWM4NzA1N2U5MTg3NDNmNWJhZTQ2MWQxMjJmMTgzOTE4NmNmYTY5Y2ZhZjEzOTAwOTIzZmU1OTNiOTM1MA
SIMALUBE
SIMALUBE
290.2035
SIMALUBE SIMALUBE
Description
290.2035 LUBRICATOR SQUARE BRUSH ; 40MM ALUMINUM
Lubricator Brush; 40MM Length; 23MM Width
Part #
290-20350
BDI #
21539677
Details
135.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/290-2035/p/21539677
Your Price
$ 135.86 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
0
Product Group - BDI
G00210
Noun
Brush
Keyword String
Lubricator
Manufacturer URL
https://simatec-usa.com
Product Detail
Lubricator Brush
Product Specification
40MM Length; 23MM Width
Long Description
Lubricator Brush; 40MM Length; 23MM Width

