Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290.2038 https://www.bdiexpress.com/medias/INDSAQXXXXXX-18296029-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDF8aW1hZ2UvanBlZ3xhRFE1TDJnME55OHhNRFF5TmpBd01UQTJNemsyTmk5SlRrUlRRVkZZV0ZoWVdGaGZNVGd5T1RZd01qbGZNekF3ZURNd01DNXFjR2N8MjAxZmQ4ODlkYjc2MzJkZTdiMTk4MzczMGFiMDVjZDY0NmNlNGJkOTFlMzY5ODc3YzE2MGQ0OTY3ZTZkNzJhNA
21521920 Lubrication Equipments and Components 

SIMALUBE SIMALUBE

290.2038

Description

290.2038 LUBRICATOR SQUARE BRUSH ; 25MM L FOR LUBRICATOR

Lubricator Brush; 25MM Length; 23MM Width

Part #

290-20380

BDI #
21521920

Details

125.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 125.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Noun
Brush
Keyword String
Lubricator
Manufacturer URL
https://simatec-usa.com
Product Detail
Lubricator Brush
Product Specification
25MM Length; 23MM Width
Long Description
Lubricator Brush; 25MM Length; 23MM Width