SKF
SKF
LAGD 125/EM2
SKF SKF
Description
LAGD 125/EM2 GREASE LUBRICATOR ; AUTOMATIC 125ML
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGEM 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
Part #
LAGD 125/EM2
BDI #
1422023
Details
211.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/LAGD-125-EM2/p/1422023
Your Price
$ 211.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
2.115
EAN
7316577745576
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
LGEM 2
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene Terephthalate
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-20 To 60 Deg C
Application
Roller Bearing | Spindle
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.skf.com
Weight / LBS
0.2866
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGEM 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
Overall Diameter
2.165 Inch | 55 Millimeter
Overall Height
4.488 Inch | 114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh