TIMKEN
TIMKEN
PA800110-2
TIMKEN TIMKEN
Description
PA800110 2 ; LUBRICATOR ACCESSORY
Oil Brush; 25.4MM X 0.96MM; Standard Oil
Part #
053893937748
BDI #
1369458
Details
340.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/PA800110-2/p/1369458
Your Price
$ 340.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112900
Weight / Kilogram
0.454
EAN
0053893937748
Product Group - BDI
F02170
Noun
Brush
Keyword String
Oil
Manufacturer URL
https://www.timken.com
Product Detail
Oil Brush
Product Specification
Oil Brush; 25.4MM X 0.96MM; Standard Oil
Long Description
Oil Brush; 25.4MM X 0.96MM; Standard Oil