AERVOE
AERVOE
247
AERVOE AERVOE
Description
247 CONSTRUCTION MARKING PAINT ; FL. ORANGE 15 OZ
Paint; 122 Deg F Maximum Application Temperature Range; Water Base Type; 20 Oz Nominal Capacity Volume; Fluorescent Orange Color; Aerosol can Packing Type; Water Resistance; 66 Percentage VOC; For Gravel, Pavement and Soil Applicable Material; Aervoe
Part #
247
BDI #
17115436
Details
13.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/247/p/17115436
Your Price
$ 13.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0
EAN
0088193002476
Product Group - BDI
C00104
Noun
Paint
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.55
Product Detail
Paint
Product Specification
122 Deg F Maximum Application Temperature Range; Water Base Type; 20 Oz Nominal Capacity Volume; Fluorescent Orange Color; Aerosol can Packing Type; Water Resistance; 66 Percentage VOC
Long Description
Paint; 122 Deg F Maximum Application Temperature Range; Water Base Type; 20 Oz Nominal Capacity Volume; Fluorescent Orange Color; Aerosol can Packing Type; Water Resistance; 66 Percentage VOC; For Gravel, Pavement and Soil Applicable Material; Aervoe


