17115330
General Purpose Paints
AERVOE
AERVOE
217
AERVOE AERVOE
Description
217 MARKING CHALK ; ORANGE 15 OZ
Paint; Water-Based Base Type; 20 Oz Nominal Capacity Volume; 15 Oz Nominal Capacity Weight; Orange Color; Aerosol Can Packing Type; Applicable Materials Paved Surfaces | Soil | Grass | Utility Marking | Construction Sites | Surveying | Landscaping | Athletic Field Marking; Application Minimum Temperature Range 50 Deg F
Part #
217
BDI #
17115330
Details
15.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/General-Purpose-Paints/217/p/17115330
Your Price
$ 15.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193002179
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer URL
https://www.aervoe.com
Manufacturer Item Number
205-217
Product Detail
Paint
Product Specification
Water-Based Base Type; 20 Oz Nominal Capacity Volume; 15 Oz Nominal Capacity Weight; Orange Color; Aerosol Can Packing Type; Applicable Materials Paved Surfaces | Soil | Grass | Utility Marking | Construction Sites | Surveying | Landscaping | Athletic Field Marking; Application Minimum Temperature Range 50 Deg F
Long Description
Paint; Water-Based Base Type; 20 Oz Nominal Capacity Volume; 15 Oz Nominal Capacity Weight; Orange Color; Aerosol Can Packing Type; Applicable Materials Paved Surfaces | Soil | Grass | Utility Marking | Construction Sites | Surveying | Landscaping | Athletic Field Marking; Application Minimum Temperature Range 50 Deg F