KRYLON
KRYLON
AC0040741-14
KRYLON KRYLON
Description
AC0040741-14 MAXITONER QR QUIN RED ; COLORANTS 946 ML 6/CS
Paint Colorant; To Change Base Color; Quinacridone Red; Can; Reproducibility in Industrial Color System and Factory Tinted Coating; 1 Qt Container Size
Part #
AC0040741-14
BDI #
18137703
Details
576.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/General-Purpose-Paints/AC0040741-14/p/18137703
Your Price
$ 576.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.95
EAN
0035777048207
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Colorant
Typical Use
To Change Base Color
Color
Quinacridone Red
Container Type
Can
Application
Reproducibility in Industrial Color System and Factory Tinted Coating
Tradename
MAXITONER
Manufacturer's Description
Maxitoner Industrial Colorant
Container Size value And um
1 Qt
Net Weight
32 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Colorant
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
AC0040741-14
Weight / LBS
2.667
Long Description
Paint Colorant; To Change Base Color; Quinacridone Red; Can; Reproducibility in Industrial Color System and Factory Tinted Coating; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

