https://www.bdiexpress.com/medias/INDBDIPAINTX-15033881-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MDV8aW1hZ2UvanBlZ3xhRE14TDJnMU1TODVPRE0wTkRrMk5USTBNekU0TDBsT1JFSkVTVkJCU1U1VVdGOHhOVEF6TXpnNE1WOHpNREI0TXpBd0xtcHdad3wwNDYxYjc4ZWFlYjVkN2QzZWI2MTJiYzAwNTFiYmNmNzQ1ZTA3OTEzN2QyOTNjYjk4ZmViYzhiODk0MjFkMTNi
https://www.bdiexpress.com/medias/INDBDIPAINTX-15033881-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MDV8aW1hZ2UvanBlZ3xhRE14TDJnMU1TODVPRE0wTkRrMk5USTBNekU0TDBsT1JFSkVTVkJCU1U1VVdGOHhOVEF6TXpnNE1WOHpNREI0TXpBd0xtcHdad3wwNDYxYjc4ZWFlYjVkN2QzZWI2MTJiYzAwNTFiYmNmNzQ1ZTA3OTEzN2QyOTNjYjk4ZmViYzhiODk0MjFkMTNi
BDI APPROVED
BDI APPROVED
C-2001 CELOX vrchný 1000 0,75L
BDI APPROVED BDI APPROVED
Description
BDI APPROVED C-2001 CELOX vrchný 1000 0,75L
Dry Fall Paint; Fast Drying; White; Can; Wooden Object | Chair | Furniture | Metal; 15 Min Dry Time
Part #
C-2001 CELOX vrchný 1000 0,75L
BDI #
15033881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/General-Purpose-Paints/C-2001-CELOX-vrchn%C3%BD-1000-0,75L/p/15033881
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Fast Drying
Color
White
Container Type
Can
Application
Wooden Object | Chair | Furniture | Metal
Tradename
CELOX
Manufacturer's Description
Nitrocellulose Top Paint For Wooden and Metal Furniture
Drying Time
15 Min
Net Weight
0.75 L
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Dry Fall
Long Description
Dry Fall Paint; Fast Drying; White; Can; Wooden Object | Chair | Furniture | Metal; 15 Min Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

