

KRYLON
KRYLON
K01661300-16
KRYLON KRYLON
Description
K01661300-16 MEK PAINT THINNER ; 1GAL CAN
Paint Thinner; Adjust Viscosity; Clear; Can; Zinc Rich Coating; 1 Gal Container Size
Part #
K01661300-16
BDI #
18146584
Details
109.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/General-Purpose-Paints/K01661300-16/p/18146584
Your Price
$ 109.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211803
Weight / Kilogram
3.78
EAN
0075577024483
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Thinner
Typical Use
Adjust Viscosity
Color
Clear
Container Type
Can
Application
Zinc Rich Coating
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings MEK
Container Size value And um
1 Gal
Other Features
Very Fast Evaporating
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Thinner
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K01661300-16
Weight / LBS
7.625
Long Description
Paint Thinner; Adjust Viscosity; Clear; Can; Zinc Rich Coating; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh