

26498218
Marking
MARKAL
MARKAL
097275
MARKAL MARKAL
Description
097275 SAFETY BLUE INK MARKER ; PAINT RITER PLUS 24/CS
Marker; First Aid Equipment | Plastic | Safety Signage | Steel Applicable Material; Blue Color; Liquid Physical Form; 24 EA/CA Quantity; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Paint-RiterPlus Safety Color Paint Marker Type
Part #
097275
BDI #
26498218

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/Marking/097275/p/26498218
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
60121508
Weight / Kilogram
0
EAN
0048615972756
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-97275
Product Detail
Marker
Product Specification
First Aid Equipment | Plastic | Safety Signage | Steel Applicable Material; Blue Color; Liquid Physical Form; 24 EA/CA Quantity; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Paint-RiterPlus Safety Color Paint Marker Type
Long Description
Marker; First Aid Equipment | Plastic | Safety Signage | Steel Applicable Material; Blue Color; Liquid Physical Form; 24 EA/CA Quantity; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Paint-RiterPlus Safety Color Paint Marker Type