

DYKEM MARKING PROD
DYKEM MARKING PROD
44094
DYKEM MARKING PROD DYKEM MARKING PROD
Description
44094 PERMANENT PAINT MARKER ; 44 BLUE 10.10 ML MED TIP 12/PAK 48/CS
Marker; Ceramic | Glass | Most Metal Applicable Material; Oil-Based Chemical Compound; Blue Color; Liquid Physical Form; 12 EA/Box Quantity; 2000 Deg F Maximum Temperature Range; Medium; Fiber No. 38 Tip Nominal Size; Threaded Cap Tip Type; High Temperature Type; Dykem
Part #
44094
BDI #
24881485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/44094/p/24881485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
60121508
Weight / Kilogram
1.32
EAN
0084353440942
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
253-44094
Product Detail
Marker
Product Specification
Ceramic | Glass | Most Metal Applicable Material; Oil-Based Chemical Compound; Blue Color; Liquid Physical Form; 12 EA/Box Quantity; 2000 Deg F Maximum Temperature Range; Medium; Fiber No. 38 Tip Nominal Size; Threaded Cap Tip Type; High Temperature Type; Dykem
Long Description
Marker; Ceramic | Glass | Most Metal Applicable Material; Oil-Based Chemical Compound; Blue Color; Liquid Physical Form; 12 EA/Box Quantity; 2000 Deg F Maximum Temperature Range; Medium; Fiber No. 38 Tip Nominal Size; Threaded Cap Tip Type; High Temperature Type; Dykem