

MARKAL
MARKAL
96828
MARKAL MARKAL
Description
096828 LIGHT GREEN PAINT MARKER ; VALVE ACTION 48/CASE
Marker; Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Light-Green Color; Box Packing Type; Liquid Physical Form; 12/Box Quantity; Weather/Wear Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type
Part #
096828
BDI #
18507634
Details
7.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/96828/p/18507634
Your Price
$ 7.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.029
EAN
0048615968285
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96828
Weight / LBS
0.1
Product Detail
Marker
Product Specification
Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Light-Green Color; Box Packing Type; Liquid Physical Form; 12/Box Quantity; Weather/Wear Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type
Long Description
Marker; Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Light-Green Color; Box Packing Type; Liquid Physical Form; 12/Box Quantity; Weather/Wear Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type