https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146155-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMDF8aW1hZ2UvanBlZ3xhRFl5TDJnM09TOHhNREExT0RFek1UYzJOek15Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZeE5UVmZNekF3ZURNd01DNXFjR2N8MmM0NzUwOTNmOWFjNzBmNDU2ZmU5MTgxMGU4ODRhZDcxYjM0OTk4MGJiYzc1ZjhhMDFjZGQwOGM3MTA5MTQzZg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146155-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMDF8aW1hZ2UvanBlZ3xhRFl5TDJnM09TOHhNREExT0RFek1UYzJOek15Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZeE5UVmZNekF3ZURNd01DNXFjR2N8MmM0NzUwOTNmOWFjNzBmNDU2ZmU5MTgxMGU4ODRhZDcxYjM0OTk4MGJiYzc1ZjhhMDFjZGQwOGM3MTA5MTQzZg
KRYLON
KRYLON
K00830208
KRYLON KRYLON
Description
K00830208 STRIPPING PAINT ; HANDICAP BLUE 20OZ 18OZ NET WT 12/CS
Marking Paint; Pavement; Handicap Blue; Aerosol Can; Parking Lot | Curb | Street; 20 Oz Container Size
Part #
K00830208
BDI #
18146155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/Marking/K00830208/p/18146155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.68
EAN
0075577083022
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Handicap Blue
Container Type
Aerosol Can
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Solvent-Based Pavement Striping Paint Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch 30 Min | To Handle 2 Hr
Other Features
Non Clogging | Lead Hazards Free | Excellent Adhesion | Color Retention | Recoat Anytime
Net Weight
18 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K08302
Weight / LBS
1.5
Long Description
Marking Paint; Pavement; Handicap Blue; Aerosol Can; Parking Lot | Curb | Street; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


