Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1676830 IC LSPR 1 BLK MA https://www.bdiexpress.com/medias/INDRUSPAINTX-18290226-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODd8aW1hZ2UvanBlZ3xhREF3TDJnMk1pODVOakE1TVRnMU16WXhPVFV3TG1wd1p3fDJhOTBlZjFkYWMwMWZmNzgyMWUzMzY4MGIyOThmNzkzYjU1ZWRkZDk1YjRhMTg4ZjI4MTJhNTFkMjRlNDIzNDc
18290226 Spray 

RUSTOLEUM RUSTOLEUM

1676830 IC LSPR 1 BLK MA

Description

1676830 IC LSPR 1 BLK MA SPRAY PAINT ; ENAMEL AERO ULTRA-FLAT BLACK 12 OZ

Enamel Spray Paint; Multi Purpose; Ultra-Flat Black; Aerosol Can; 16 Oz; Indoor | Outdoor

Part #

647-1676830

BDI #
18290226

Details

26.66 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066008864
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Ultra-Flat Black
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Industrial Choice
Manufacturer's Description
1600 System Multi-Purpose Enamel Sprays
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Multi Purpose; Ultra-Flat Black; Aerosol Can; 16 Oz; Indoor | Outdoor

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh