Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CWBK01227 OBSOLETE DO NOT USE 11/25 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141705-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTZ8aW1hZ2UvanBlZ3xhR0ptTDJoa1ppOHhNREExT0RFeU5EVXlOVFU1T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM01EVmZNekF3ZURNd01DNXFjR2N8NGU0YmM3NmJjNDU1ZDQ1MGQwMWIxZThkZDM3YzZjNjgxNzk4MWI4MjlkOTI5OWVhYzdiMjI5N2NmMmFkMmUyZQ
18141705 Spray 

KRYLON KRYLON

CWBK01227 OBSOLETE DO NOT USE 11/25

Description

CWBK01227 OBSOLETE DO NOT USE 11/25 ; POR ALMOND

Enamel Spray Paint; Multi Purpose; Almond; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery

Part #

CWBK01227 - OBS

BDI #
18141705

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
No Longer Available

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.453
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Almond
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Tradename
COLORWORKS | MAINTENANCE CHOICE
Manufacturer's Description
Krylon Industrial Colorworks Maintenance Choice Enamel
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 1 Hr
Other Features
Multi Purpose | Excellent Performance | High Solid | Recoat 4 Hr/5 Days
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
Manufacturer Item Number
CWBK00122
Weight / LBS
1
Long Description
Enamel Spray Paint; Multi Purpose; Almond; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh