https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139251-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODd8aW1hZ2UvanBlZ3xhRGxtTDJoak1DOHhNREExT0RFeU1EY3lORFV4TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU5URmZNekF3ZURNd01DNXFjR2N8MjVlZGUxOGE1NDU1N2U4YTg3MzQ1ZTcxNzVkMzE4N2MwYTI5Y2ViMjQ2YTAxYTVmNTJjNGRjMTdlMDNjZDBkMw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139251-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODd8aW1hZ2UvanBlZ3xhRGxtTDJoak1DOHhNREExT0RFeU1EY3lORFV4TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU5URmZNekF3ZURNd01DNXFjR2N8MjVlZGUxOGE1NDU1N2U4YTg3MzQ1ZTcxNzVkMzE4N2MwYTI5Y2ViMjQ2YTAxYTVmNTJjNGRjMTdlMDNjZDBkMw
KRYLON
KRYLON
K01605A07
KRYLON KRYLON
Description
K01605A07 STONE GRAY ACRYLIC LACQUER ; 340GM NET WT 6/CS
Lacquer Spray Paint; Multi Purpose; Stone Gray; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Part #
K01605A07
BDI #
18139251
Details
37.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/K01605A07/p/18139251
Your Price
$ 37.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.34
EAN
0075577000821
Product Group - BDI
C00104
Product Name And Type
Lacquer Spray Paint
Typical Use
Multi Purpose
Color
Stone Gray
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Tradename
NO RUNS NO DRIPS NO ERRORS
Manufacturer's Description
Krylon 5-Ball Interior-Exterior Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min | To Handle: 30 Min
Other Features
High Gloss Sheen | Recoat Anytime | No Recoat Window | Excellent Adhesion
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1
Long Description
Lacquer Spray Paint; Multi Purpose; Stone Gray; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


