

KRYLON
KRYLON
K01928
KRYLON KRYLON
Description
K01928 ENGINE PAINT CHRYSLER BLUE ; 6/CASE
Enamel Spray Paint; Engine; Chrysler Blue; Aerosol Can; 16 Oz; Engine
Part #
K01928
BDI #
24869866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/K01928/p/24869866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.49
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Engine
Color
Chrysler Blue
Container Type
Aerosol Can
Application
Engine
Manufacturer's Description
Krylon Engine Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 30 Min | To Handle: 1 Hr
Other Features
High Performance
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
K01928
Weight / LBS
1.083
Long Description
Enamel Spray Paint; Engine; Chrysler Blue; Aerosol Can; 16 Oz; Engine
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh