https://www.bdiexpress.com/medias/INDBDYABSRNT-22457697-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTd8aW1hZ2UvanBlZ3xhR1JqTDJnME1DOHhNRFkyTVRJNU1EYzNNRFEyTWk5SlRrUkNSRmxCUWxOU1RsUmZNakkwTlRjMk9UZGZNekF3ZURNd01DNXFjR2N8YjkyMzgwMjUxMjQ5NDU0MTBhZTY0OTIzZWJiYzRlNzNjZTRlYTNmN2Q5ZDRiMzdkYWMyMTYyZjA5NTNmNWNhNw
https://www.bdiexpress.com/medias/INDBDYABSRNT-22457697-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTd8aW1hZ2UvanBlZ3xhR1JqTDJnME1DOHhNRFkyTVRJNU1EYzNNRFEyTWk5SlRrUkNSRmxCUWxOU1RsUmZNakkwTlRjMk9UZGZNekF3ZURNd01DNXFjR2N8YjkyMzgwMjUxMjQ5NDU0MTBhZTY0OTIzZWJiYzRlNzNjZTRlYTNmN2Q5ZDRiMzdkYWMyMTYyZjA5NTNmNWNhNw
BRADY
BRADY
SPC100
BRADY BRADY
Description
SPC100 OIL ONLY ABSORBENT PAD ; 15"X19" 100 PADS/BAG 30BAG/PALLET
Oil Absorbent Pad; 15" W X 19" L
Part #
107821
BDI #
22457697
Details
196.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/SPC100/p/22457697
Your Price
$ 196.91 / bag
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131909
Weight / Kilogram
0
EAN
0662706120392
Product Group - BDI
S00266
Noun
Pad
Keyword String
Absorbent
Product Detail
Oil Absorbent Pad
Product Specification
Oil Absorbent Pad; 15" W X 19" L
Long Description
Oil Absorbent Pad; 15" W X 19" L

