https://www.bdiexpress.com/medias/INDBDYABSRNT-22457703-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NTV8aW1hZ2UvanBlZ3xhR0UwTDJoaE1DOHhNRFkyTVRJNU1UUTVNVE0xT0M5SlRrUkNSRmxCUWxOU1RsUmZNakkwTlRjM01ETmZNekF3ZURNd01DNXFjR2N8YmE1MzkxNjc2NTExMDc1NWE2MmM0NWQ1ZGNjMjkzYTY5MDA2MTdjMzNmYTAyODkwMDdiNDZmYWQ0M2NiZjU3Ng
https://www.bdiexpress.com/medias/INDBDYABSRNT-22457703-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3NTV8aW1hZ2UvanBlZ3xhR0UwTDJoaE1DOHhNRFkyTVRJNU1UUTVNVE0xT0M5SlRrUkNSRmxCUWxOU1RsUmZNakkwTlRjM01ETmZNekF3ZURNd01DNXFjR2N8YmE1MzkxNjc2NTExMDc1NWE2MmM0NWQ1ZGNjMjkzYTY5MDA2MTdjMzNmYTAyODkwMDdiNDZmYWQ0M2NiZjU3Ng
BRADY
BRADY
SXT100
BRADY BRADY
Description
SXT100 OIL ONLY ABSORBENT PAD ; 15"X19" 19.5GAL ABSORB CAP 100 PAD/CS
Oil Absorbent Pad; 15" W X 19" L
Part #
107837
BDI #
22457703
Details
195.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/SXT100/p/22457703
Your Price
$ 195.50 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131909
Weight / Kilogram
0
EAN
0662706321119
Product Group - BDI
S00266
Noun
Pad
Keyword String
Absorbent
Product Detail
Oil Absorbent Pad
Product Specification
Oil Absorbent Pad; 15" W X 19" L
Long Description
Oil Absorbent Pad; 15" W X 19" L

