https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135753-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzg1MzN8aW1hZ2UvanBlZ3xhRGM1TDJneVpTOHhNREUwTVRjd09UWXpNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVM05UTmZNekF3V0RNd01DNXFjR2N8ODkyNWNiNDVlMWUzOGY0MWQ0ZGMzMjY0NmM2NTU0MzhmOTFkZTVmZWYyNDhkNDc1MmE5Y2M0YTdkMmIwYTNhMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135753-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzg1MzN8aW1hZ2UvanBlZ3xhRGM1TDJneVpTOHhNREUwTVRjd09UWXpNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVM05UTmZNekF3V0RNd01DNXFjR2N8ODkyNWNiNDVlMWUzOGY0MWQ0ZGMzMjY0NmM2NTU0MzhmOTFkZTVmZWYyNDhkNDc1MmE5Y2M0YTdkMmIwYTNhMg
MASTERS
MASTERS
158089
MASTERS MASTERS
Description
158089 SEALANT ; MEGALOC 473ML
Thread Sealant; 16OZ Can; Multipurpose; Applicable Materials Steel, Stainless Steel, Brass, Copper, Aluminum, Plastics; Including PVC, CPVC and ABS, -50 to 400 Degree F, 12000PSI For Hydraulic, 2600PSI For Gas, Hardening and Cracking Resists, NSF Approved Standards, IAPMO/UPC, CSA Certified, MIL Specification TTS-1732, A-12342a CE
Part #
158089
BDI #
25135753
Details
50.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/158089/p/25135753
Your Price
$ 50.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201701
Weight / Kilogram
0.61
EAN
0032628958081
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Product Detail
Thread Sealant
Product Specification
16OZ Can; Multipurpose
Long Description
Thread Sealant; 16OZ Can; Multipurpose; Applicable Materials Steel, Stainless Steel, Brass, Copper, Aluminum, Plastics; Including PVC, CPVC and ABS, -50 to 400 Degree F, 12000PSI For Hydraulic, 2600PSI For Gas, Hardening and Cracking Resists, NSF Approved Standards, IAPMO/UPC, CSA Certified, MIL Specification TTS-1732, A-12342a CE

