https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143260-300X300.jpg?context=bWFzdGVyfHJvb3R8OTE4NHxpbWFnZS9qcGVnfGFHRXlMMmhtTlM4eE1ERTBNakV5TVRJek1ETTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORE15TmpCZk16QXdXRE13TUM1cWNHY3xmM2MwZDIzMGYxY2Y1NjRhNjRiYmJhMjQ5ZDhlNGNhMTljMjgzYWQwYTEyM2I4ZjAxNjMwYTkyYTA1YmNkM2Yx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143260-300X300.jpg?context=bWFzdGVyfHJvb3R8OTE4NHxpbWFnZS9qcGVnfGFHRXlMMmhtTlM4eE1ERTBNakV5TVRJek1ETTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORE15TmpCZk16QXdXRE13TUM1cWNHY3xmM2MwZDIzMGYxY2Y1NjRhNjRiYmJhMjQ5ZDhlNGNhMTljMjgzYWQwYTEyM2I4ZjAxNjMwYTkyYTA1YmNkM2Yx
3M
3M
560-CART-GRY-EMFI
3M 3M
Description
560-CART-GRY-EMFI ADHESIVE SEALANT ; POLYURETHANE
Polyurethane Sealant; 10.5OZ Cartridge; Gray Color; 24 Hour Curing Time; Paste Form; 56 G/L VOC Content; -40 to 194 Degree F Temperature Rating; 12 Per Case
Part #
7000121524
BDI #
25143260
Details
42.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/560-CART-GRY-EMFI/p/25143260
Your Price
$ 42.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
4054596420496
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Polyurethane
Manufacturer URL
https://www.3m.com
Product Detail
Polyurethane Sealant
Product Specification
10.5OZ Cartridge; Gray Color; 24 Hour Curing Time; Paste Form; 56 G/L VOC Content; -40 to 194 Degree F Temperature Rating; 12 Per Case
Long Description
Polyurethane Sealant; 10.5OZ Cartridge; Gray Color; 24 Hour Curing Time; Paste Form; 56 G/L VOC Content; -40 to 194 Degree F Temperature Rating; 12 Per Case

