https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-80050-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0OTR8aW1hZ2UvanBlZ3xhRGd3TDJobU1TOHhNRE15T0RjNU1UUTBPVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpnd01EVXdYek13TUhnek1EQXVhbkJufDc0NTE5MTMyYTc1ZDA2M2FhMjA1MmYyODAyYWE2NjYzOGIxOGZhNmE2NTY3MjZmMmUzYjY4ZTA0OTJiNTA0OGY
https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-80050-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0OTR8aW1hZ2UvanBlZ3xhRGd3TDJobU1TOHhNRE15T0RjNU1UUTBPVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpnd01EVXdYek13TUhnek1EQXVhbkJufDc0NTE5MTMyYTc1ZDA2M2FhMjA1MmYyODAyYWE2NjYzOGIxOGZhNmE2NTY3MjZmMmUzYjY4ZTA0OTJiNTA0OGY
PERMATEX
PERMATEX
80050
PERMATEX PERMATEX
Description
80050 SILICONE ADHESIVE SEALANT ; CLEAR RTV 3OZ TUBE CARDED 12/CS
Sealant; 3OZ Nominal Capacity Volume; Clear Color; 24 Hr at 72 Deg F Full Cure Time at Temperature; Tube Packing Type; Oil/Water/Weather; Vibration; Grease Resistance; 1.01 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 30G/L VOC; For Seal, Bond, Repair, Mend, Secure Application
Part #
80050
BDI #
24738751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/80050/p/24738751
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0
EAN
0686226800503
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
230-80050
Weight / LBS
0.27
Product Detail
Sealant
Product Specification
3OZ Nominal Capacity Volume; Clear Color; 24 Hr at 72 Deg F Full Cure Time at Temperature; Tube Packing Type; Oil/Water/Weather; Vibration; Grease Resistance; 1.01 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 30G/L VOC; For Seal, Bond, Repair, Mend, Secure Application
Long Description
Sealant; 3OZ Nominal Capacity Volume; Clear Color; 24 Hr at 72 Deg F Full Cure Time at Temperature; Tube Packing Type; Oil/Water/Weather; Vibration; Grease Resistance; 1.01 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 30G/L VOC; For Seal, Bond, Repair, Mend, Secure Application

