https://www.bdiexpress.com/medias/INDJETSLNTXX-ANB-TF-15-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDh8aW1hZ2UvanBlZ3xhRGxrTDJneE15ODVPRE0wTlRJek5Ua3dOamcyTDBsT1JFcEZWRk5NVGxSWVdGOUJUa0pmVkVaZk1UVmZRMDVmTXpBd2VETXdNQzVxY0djfGY4MDY5YTgzZjYzNDgxYTFmZjYxMzRkMGIyYzBiNjczNmUyYjU1MGE4ZDMyZDFjYWQ5NjQ1NzJhNzJjNTMyY2I
https://www.bdiexpress.com/medias/INDJETSLNTXX-ANB-TF-15-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDh8aW1hZ2UvanBlZ3xhRGxrTDJneE15ODVPRE0wTlRJek5Ua3dOamcyTDBsT1JFcEZWRk5NVGxSWVdGOUJUa0pmVkVaZk1UVmZRMDVmTXpBd2VETXdNQzVxY0djfGY4MDY5YTgzZjYzNDgxYTFmZjYxMzRkMGIyYzBiNjczNmUyYjU1MGE4ZDMyZDFjYWQ5NjQ1NzJhNzJjNTMyY2I
JET LUBE
JET LUBE
23002
JET LUBE JET LUBE
Description
23002 ; TF-15 THREAD SEALANT
Thread Sealant; High Temperature; Can; 225 Ml; Liquid; Fibreglass Tubing and Casing Threads | H2S and Salt Water Environments | Vibration | Pressure Surge and Temperature Fluctuations; Pungent
Part #
23002
BDI #
18180223
Details
50.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/23002/p/18180223
Your Price
$ 50.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Can
Texture
Liquid
Application
Fibreglass Tubing and Casing Threads | H2S and Salt Water Environments | Vibration | Pressure Surge and Temperature Fluctuations
Tradename
TF-15
Manufacturer's Description
Jet-Lube Tf-15 Metal-Free Thread Sealing Compound
Color
Black
Container Size value And um
225 Ml
Substrate Material
Plastic
Degree of Flashpoint value And um
Above 430 Deg F
Odor
Pungent
Other Features
Working Temperature Range -50 to 600 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.jetlube.com
Long Description
Thread Sealant; High Temperature; Can; 225 Ml; Liquid; Fibreglass Tubing and Casing Threads | H2S and Salt Water Environments | Vibration | Pressure Surge and Temperature Fluctuations; Pungent
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


