Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30793 https://www.bdiexpress.com/medias/INDJETSLNTXX-ANB-30793-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDl8aW1hZ2UvanBlZ3xhRGMyTDJnNE55OHhNRGMyT0RVd05EVTROakkzTUM5SlRrUktSVlJUVEU1VVdGaGZRVTVDWHpNd056a3pYMUpNWHpNd01IZ3pNREF1YW5Cbnw2ZTZjY2ZhYmFjMmUyYjI1ZDM3ZDU4MGVkMDBhNmNhZWI4NDAyNmUyYTc1OTVkZTNiNTUyZTY1NWFhNzMyOTA0
18180224 Anaerobics 

JET LUBE JET LUBE

30793

Description

30793 ; PTFE THREAD SEAL TAPE

Thread Sealant Tape; Roll Box; Smooth; Threaded Pipe Connections | Hydraulic Pressure Lines

Part #

30793

BDI #
18180224

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 406

Category
Brand
Manufacturer Name
JET LUBE
Minimum Buy Quantity
N/A
UNSPSC
31201514
Weight / Kilogram
0
Product Group - BDI
G00210
Product Name
Thread Sealant Tape
Typical Use
Tape
Container Type
Roll Box
Texture
Smooth
Application
Threaded Pipe Connections | Hydraulic Pressure Lines
Tradename
PETRO-TAPE
Manufacturer's Description
Jet Lube Petro-Tape Heavy Duty Seal Tape
Color
White
Substrate Material
Metal | Plastic
Other Features
540 In | Working Temperature Range -400 to 500 Deg F | 1/2" x 540" Roll
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Tape
Keyword String
Sealant Thread
Manufacturer URL
https://www.jetlube.com
Long Description
Thread Sealant Tape; Roll Box; Smooth; Threaded Pipe Connections | Hydraulic Pressure Lines

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh