

LOCTITE
LOCTITE
5188 850ML IDH 1712780
LOCTITE LOCTITE
Description
5188 850ML TUBE FLANGE SEALANT ; ACRYLIC DIMETHACRYLATE ESTER RED
Thread Sealant; Metal Surface; Tube; 850 Ml; Liquid; Rigid Metal Flanges; Mild
Part #
5188 850ML IDH 1712780
BDI #
22141873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/5188-850ML-IDH-1712780/p/22141873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Metal Surface
Container Type
Tube
Texture
Liquid
Application
Rigid Metal Flanges
Tradename
5188
Manufacturer's Description
Loctite 5188 Flange Sealant
Color
Red
Container Size value And um
850 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 110 Deg C
Odor
Mild
VOC Content - Percentage
0.72 Percentage
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Thread Sealant; Metal Surface; Tube; 850 Ml; Liquid; Rigid Metal Flanges; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh