

LOCTITE
LOCTITE
545 250ML
LOCTITE LOCTITE
Description
LOCTITE 545 250ML
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 250 Ml; Liquid; Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting; Mild
Part #
545 250ML
BDI #
24600911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/545-250ML/p/24600911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting
Tradename
545
Manufacturer's Description
Loctite 545 Thread Sealant
Color
Purple
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
1.99 Percentage | 19.01 g/l
Conformance to Certificate
CFIA
Other Features
Fast Cure | Thixotropic | High Viscosity | Viscosity 14000 cP | Temperature Range -65 to 360 Deg F
Net Weight
8.45 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 250 Ml; Liquid; Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh