Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54550 https://www.bdiexpress.com/medias/INDPTXSLNTXX-18248923-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTV8aW1hZ2UvanBlZ3xhR0k0TDJnNU55ODVNVEE1T0RjeU56QTFOVFkyTG1wd1p3fDJiNDYwMzkzYTdhMDk2NTdjMDBlY2E2YzVhODAyMGVlZTZlNmVjNzU0NDg5NDA5ZDllNGUzMGMyNTViNTc2ZTg
18248923 Anaerobics 

PERMATEX PERMATEX

54550

Description

54550 THREAD SEALANT ; BOTTLE 50ML LIQUID

Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Fitting | Brake Fitting | Transmission Fluid Fitting | PTO Fitting | Air Conditioner Fitting | Servo Mechanism

Part #

54550

BDI #
18248923

Details

87.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 87.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.1
EAN
0686226545503
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Hydraulic and Pneumatic Fitting | Brake Fitting | Transmission Fluid Fitting | PTO Fitting | Air Conditioner Fitting | Servo Mechanism
Manufacturer's Description
Permatex Pneumatic/Hydraulic Sealant
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Other Features
High Viscosity | Viscosity 14000 cP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
54550
Weight / LBS
0.222
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Fitting | Brake Fitting | Transmission Fluid Fitting | PTO Fitting | Air Conditioner Fitting | Servo Mechanism

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh