https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-554-BTL-250-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0NjN8aW1hZ2UvanBlZ3xhRFV6TDJobE1TOHhNRFUxTnpJd09UWXdPREl5TWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMU5GOUNWRXhmTWpVd1h6TXdNSGd6TURBdWFuQm58ZDlmNjJjMDY4ZjMwNzI4MjQyYjIwOGM0YTI4ZDA0YzQ5ODYzMDNkODFhMDY5YzVlMjc0ZThkZjkwYTgyN2E3Yw
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-554-BTL-250-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0NjN8aW1hZ2UvanBlZ3xhRFV6TDJobE1TOHhNRFUxTnpJd09UWXdPREl5TWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMU5GOUNWRXhmTWpVd1h6TXdNSGd6TURBdWFuQm58ZDlmNjJjMDY4ZjMwNzI4MjQyYjIwOGM0YTI4ZDA0YzQ5ODYzMDNkODFhMDY5YzVlMjc0ZThkZjkwYTgyN2E3Yw
LOCTITE
LOCTITE
554 250ML IDH 135489
LOCTITE LOCTITE
Description
554 250ML IDH 135489 THREAD SEALANT ; 55441 SEALN 554 REFRIGRNT 250ML
Thread Sealant; Refrigerant Sealant; Bottle; 250 Ml; Liquid; Threaded Fitting and Pipe | Refrigeration System | Aggressive Chemical | Fiber Plant | Paper Plant | Waste Treatment | Textile Industry
Part #
135489
BDI #
1055433
Details
492.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/554-250ML-IDH-135489/p/1055433
Your Price
$ 492.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.323
EAN
0079340554412
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Refrigerant Sealant
Container Type
Bottle
Texture
Liquid
Application
Threaded Fitting and Pipe | Refrigeration System | Aggressive Chemical | Fiber Plant | Paper Plant | Waste Treatment | Textile Industry
Tradename
554
Manufacturer's Description
Loctite 554 Thread Sealant; Refrigerant Sealant
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
1.29 Percentage | 12.34 g/l
Conformance to Certificate
CFIA
Other Features
Medium Viscosity | Food Grade | Viscosity 2500 cP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
55441
Weight / LBS
0.765
Long Description
Thread Sealant; Refrigerant Sealant; Bottle; 250 Ml; Liquid; Threaded Fitting and Pipe | Refrigeration System | Aggressive Chemical | Fiber Plant | Paper Plant | Waste Treatment | Textile Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


