https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-565-TB-250-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNjR8aW1hZ2UvanBlZ3xhR0UxTDJobE5DOHhNRFUxTnpRd05EUTNPVFV4T0M5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMk5WOVVRbDh5TlRCZk16QXdlRE13TUM1cWNHY3xkZWY5NWY0ODY0YjMyMjhjODA4YTIwOWRhNjMwZDNjZmZkNGUzZjU4NWM3NTU3NTRmYzQxYzJkZjdmN2QzNGY0
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-565-TB-250-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNjR8aW1hZ2UvanBlZ3xhR0UxTDJobE5DOHhNRFUxTnpRd05EUTNPVFV4T0M5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMk5WOVVRbDh5TlRCZk16QXdlRE13TUM1cWNHY3xkZWY5NWY0ODY0YjMyMjhjODA4YTIwOWRhNjMwZDNjZmZkNGUzZjU4NWM3NTU3NTRmYzQxYzJkZjdmN2QzNGY0
LOCTITE
LOCTITE
565 250ML IDH 88552
LOCTITE LOCTITE
Description
565 250ML IDH 88552 THREAD SEALANT ; 56541 PST 250ML TUBE
Thread Sealant; Industrial Grade; Tube; 250 Ml; Paste; Metal Pipe and Fitting
Part #
88552
BDI #
1056875
Details
174.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/565-250ML-IDH-88552/p/1056875
Your Price
$ 174.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.299
EAN
0079340565418
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
565 | PST
Manufacturer's Description
Loctite 565 PST Thread Sealant
Color
White
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.11 Percentage | 1.06 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 300000 cP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
56541
Weight / LBS
0.71
Long Description
Thread Sealant; Industrial Grade; Tube; 250 Ml; Paste; Metal Pipe and Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


