https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-565-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NTR8aW1hZ2UvanBlZ3xhRFkyTDJneE1DOHhNRGMyTXpNMk9EQXdOVFkyTWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMk5WOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58ODNjNmZmNTdlM2YxZjk4YzNlYTNhMmViNWYyYjEzYWY1MTEwYmFhZjM0ZjFlOTJiNGYwMDE2ODlhNWNjOTUwMA
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-565-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NTR8aW1hZ2UvanBlZ3xhRFkyTDJneE1DOHhNRGMyTXpNMk9EQXdOVFkyTWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMk5WOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58ODNjNmZmNTdlM2YxZjk4YzNlYTNhMmViNWYyYjEzYWY1MTEwYmFhZjM0ZjFlOTJiNGYwMDE2ODlhNWNjOTUwMA
LOCTITE
LOCTITE
565 50ML
LOCTITE LOCTITE
Description
LOCTITE 565 50ML
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting; Mild
Part #
565 50ML
BDI #
27575486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Anaerobics/565-50ML/p/27575486
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
565 | PST
Manufacturer's Description
Loctite 565 PST Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.11 Percentage | 1.06 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 300000 cP | Temperature Range -65 To 300 Deg F
Net Weight
1.69 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Weight / LBS
0.163
Long Description
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


