PERMATEX
PERMATEX
56725
PERMATEX PERMATEX
Description
56725 THREAD SEALANT ; MAXIMUM TEMP 250ML TUBE
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting
Part #
56725
BDI #
20090147
Details
167.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/56725/p/20090147
Your Price
$ 167.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.045
EAN
0686226567253
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting
Manufacturer's Description
Permatex Maximum Temperature Thread Sealant
Color
White
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Other Features
High Performance | Controlled Strength | Immediate Low Pressure Sealing | Viscosity 300000 cP | Temperature Range -54 To 204 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
56725
Weight / LBS
0.76
Long Description
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh