Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

569 250ML IDH 209605 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055699-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODh8aW1hZ2UvanBlZ3xhRGN3TDJnMVppOHhNRFUyTURrMU9ERTJPVEV4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRZNU9WOHpNREI0TXpBd0xtcHdad3w3ZjQwNWYxYzA1MjMxZWJjMzRmNjkxZTRkYWQ5MzRkZWE3MjczYmYzNjQ2YTA5M2Y0ZmU3Yjg0YTRhZGRhNzc3
1055699 Anaerobics 

LOCTITE LOCTITE

569 250ML IDH 209605

Description

569 250ML IDH 209605 THREAD SEALANT ; 56941 HYDRAULIC 250ML

Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 250 Ml; Liquid; Metal Pipe and Fitting | Pneumatic and Hydraulic Fitting

Part #

209605

BDI #
1055699

Details

446.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 446.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.33
EAN
0079340569416
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Metal Pipe and Fitting | Pneumatic and Hydraulic Fitting
Tradename
569
Manufacturer's Description
Loctite 569 Thread Sealant
Color
Brown
Container Size value And um
250 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.81 Percentage | 7.74 g/l
Conformance to Certificate
CFIA
Other Features
High Strength | Low Viscosity | Food Grade | Viscosity 400 cP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
56941
Weight / LBS
0.73
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 250 Ml; Liquid; Metal Pipe and Fitting | Pneumatic and Hydraulic Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh