Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

569 50ML IDH 135492 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055434-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mjh8aW1hZ2UvanBlZ3xhR05pTDJneFlTOHhNRFUyTURrek1UUXpNRFF6TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRRek5GOHpNREI0TXpBd0xtcHdad3xmMGMyMDUzNzE3NjI1NDRlNDVhMTE5YzkwMmFhZmY3YmIxYTIzZjcyYjViZjFkZGE0ZGNjMDI2NDk4ZDM5NTgx
1055434 Anaerobics 

LOCTITE LOCTITE

569 50ML IDH 135492

Description

569 50ML IDH 135492 THREAD SEALANT ; 56931 HYDRAULIC 50ML

Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Metal Pipe and Fitting | Pneumatic and Hydraulic Fitting

Part #

135492

BDI #
1055434

Details

117.27 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 117.27 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.077
EAN
0079340569317
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Metal Pipe and Fitting | Pneumatic and Hydraulic Fitting
Tradename
569
Manufacturer's Description
Loctite 569 Thread Sealant
Color
Brown
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.81 Percentage | 7.74 g/l
Conformance to Certificate
CFIA
Other Features
High Strength | Low Viscosity | Food Grade | Viscosity 400 cP | Temperature Range -65 To 300 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
56931
Weight / LBS
0.181
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Metal Pipe and Fitting | Pneumatic and Hydraulic Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh