Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

592 SLOW CURE 50ML IDH 209761 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055722-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTl8aW1hZ2UvanBlZ3xhR015TDJnM1lpOHhNRFUyTURrMk5EQXpORFU1TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjeU1sOHpNREI0TXpBd0xtcHdad3xiM2Y1Mjc1ZDBlMTcwMTcwYjk1MjI5ZGI4YjYyMDViODNlMDY4ZWM4YmRjYmYxMjZiM2ViODI5ZDZhYTdiMDQy
1055722 Anaerobics 

LOCTITE LOCTITE

592 SLOW CURE 50ML IDH 209761

Description

592 SLOW CURE 50ML IDH 209761 SEALANT ; 59231 PST 50ML TUBE

Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Pipe Thread and Fitting

Part #

209761

BDI #
1055722

Details

52.35 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 52.35 / each BDIExpress
QTY

Inventory

Total: 183

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.075
EAN
0079340592315
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Pipe Thread and Fitting
Tradename
592 | PST
Manufacturer's Description
Loctite 592 PST Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.72 Percentage | 6.86 g/l
Conformance to Certificate
CFIA
Other Features
Medium Strength | High Viscosity | Slow Cure | Food Grade | Viscosity 350000 cP | Temperature Range -65 To 400 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
59231
Long Description
Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Pipe Thread and Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh