PERMATEX
PERMATEX
26015
PERMATEX PERMATEX
Description
26015 GASKET MAKER ; BLACK INSTANT 212G POWER CAN
Gasketing; Sealant; Elastomeric Bond and Instant Seal; Can; Paste; Automotive | Heavy Duty | Marine Gasket | Valve Cover | Gearbox Cover | Pump | Oil Pan | Thermostat Housing | Water Pump | Transmission Housing Cover | Clutch Release Cover | Pto Covers To Housing | Cover Housing Gasket | Flange; Black; 7.5 Oz
Part #
26015
BDI #
18250350
Details
79.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/26015/p/18250350
Your Price
$ 79.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0068161260152
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Sealant
Typical Use
Elastomeric Bond and Instant Seal
Container Type
Can
Texture
Paste
Application
Automotive | Heavy Duty | Marine Gasket | Valve Cover | Gearbox Cover | Pump | Oil Pan | Thermostat Housing | Water Pump | Transmission Housing Cover | Clutch Release Cover | Pto Covers To Housing | Cover Housing Gasket | Flange
Tradename
THE RIGHT STUFF
Manufacturer's Description
Permatex The Right Stuff Gasket Maker
Color
Black
Container Size value And um
7.5 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 95 Deg C
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF
Other Features
Room Temperature Curing
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Long Description
Gasketing; Sealant; Elastomeric Bond and Instant Seal; Can; Paste; Automotive | Heavy Duty | Marine Gasket | Valve Cover | Gearbox Cover | Pump | Oil Pan | Thermostat Housing | Water Pump | Transmission Housing Cover | Clutch Release Cover | Pto Covers To Housing | Cover Housing Gasket | Flange; Black; 7.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



