https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-2892-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjB8aW1hZ2UvanBlZ3xhR1V6TDJnMll5OHhNRGMyTXpRMU16WXlPRFEwTmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpJNE9USmZWRUpmTlRCTlRGOHpNREI0TXpBd0xtcHdad3wyYTJiOTA4MWIxZTViNmM4ZDEyYzE1Yzk3MjE2ZDQ4MTY3MzUwNGM3MTFlMGVkOGY0YzJkZTgxNDY4Yjk0NGM3
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-2892-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjB8aW1hZ2UvanBlZ3xhR1V6TDJnMll5OHhNRGMyTXpRMU16WXlPRFEwTmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpJNE9USmZWRUpmTlRCTlRGOHpNREI0TXpBd0xtcHdad3wyYTJiOTA4MWIxZTViNmM4ZDEyYzE1Yzk3MjE2ZDQ4MTY3MzUwNGM3MTFlMGVkOGY0YzJkZTgxNDY4Yjk0NGM3
LOCTITE
LOCTITE
2892 50ML IDH 544027
LOCTITE LOCTITE
Description
2892 50ML IDH 544027 GASKET SEALANT ; 38364 HIGH TE FLANGE SEALANT
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; High Temperature | Flange Sealing; Tube; Paste; Blue; 50 Ml
Part #
544027
BDI #
1056539
Details
82.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/2892-50ML-IDH-544027/p/1056539
Your Price
$ 82.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.068
EAN
0079340383647
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Methacrylate Ester
Typical Use
High Temperature | Flange Sealing
Container Type
Tube
Texture
Paste
Tradename
2892
Manufacturer's Description
Loctite 2892 High Temperature Flange Sealant
Color
Blue
Container Size value And um
50 Ml
Degree of Flashpoint value And um
100 Deg C
Odor
Characteristic
VOC Content - Percentage
1.56 Percentage | 17.15 g/l
Conformance to Certificate
ISO | OSHA 29 | CFR 1910.1200
Other Features
Solvent/Temperature Resistant | High Viscosity
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; High Temperature | Flange Sealing; Tube; Paste; Blue; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

