DOW CORNING
DOW CORNING
3145 RTV CLEAR 3OZ TUBE
DOW CORNING DOW CORNING
Description
3145 RTV ADH/SLNT CLR 90ML ; RTV SILICONE GLUE / SEALANT
Gasketing; RTV Silicone; Electronic Component; 3 Oz; Paste; Sensitive Electronic Component | Sub-Assembly; Translucent White
Part #
1610431
BDI #
237642
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/3145-RTV-CLEAR-3OZ-TUBE/p/237642
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
1.632
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Electronic Component
Container Type
Tube
Texture
Paste
Application
Sensitive Electronic Component | Sub-Assembly
Manufacturer's Description
Dow Corning 3145 RTV MIL-A-46146 Adhesive/Sealant - Clear
Color
Translucent White
Container Size value And um
3 Oz
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Slight
Conformance to Certificate
MIL-A-46146
Other Features
RTV One Component | Room Temperature Cure | Non Sag | Temperature Range -45 to 200 Deg C
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
3145 RTV ADH/SLNT CLEAR,TUBE,90ML-12CTN
Manufacturer Internal Number
1610431
Weight / LBS
3.6
Long Description
Gasketing; RTV Silicone; Electronic Component; 3 Oz; Paste; Sensitive Electronic Component | Sub-Assembly; Translucent White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


