Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5188 300GM IDH 1241991 https://www.bdiexpress.com/medias/INDLOCXXXXXX-17013239-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjZ8aW1hZ2UvanBlZ3xhR1UyTDJobU5DOHhNRFUyTVRFd016WTFPVEF6T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVGN3TVRNeU16bGZNekF3ZURNd01DNXFjR2N8NzI5M2UzZTcwMmQ4YTZiZTNjMjdlMGMyMWMxMGMxN2MwNjVmNWQyYjA2MzFmZDE0YzIwOTNjOTY5MjgwZjU2Zg
17013239 Gasketing 

LOCTITE LOCTITE

5188 300GM IDH 1241991

Description

5188 300GM IDH 1241991 FLANGE SEALANT ; 300G CRTRDG 10EA/CS

Gasketing; Anaerobic; Metal Flange Flexible; Cartridge; Liquid; Metal Flanged Connection | Gearbox | Engine Casing; Red; 300 G

Part #

1241991

BDI #
17013239

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.399
EAN
0079340436794
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Flexible
Container Type
Cartridge
Texture
Liquid
Application
Metal Flanged Connection | Gearbox | Engine Casing
Tradename
5188
Manufacturer's Description
Loctite 5188 Flange Sealant
Color
Red
Container Size value And um
300 G
Substrate Material
Aluminum
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
0.72 Percentage
Other Features
Industrial Gasketing
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Long Description
Gasketing; Anaerobic; Metal Flange Flexible; Cartridge; Liquid; Metal Flanged Connection | Gearbox | Engine Casing; Red; 300 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh