LOCTITE
LOCTITE
5188 50ML IDH 1253203
LOCTITE LOCTITE
Description
5188 50ML IDH 1253203 FLANGE SEALANT ; 50ML TUBE
Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Liquid; Metal Flanged Connection | Gearbox | Engine Casing; Red
Part #
1253203
BDI #
1055273
Details
73.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/5188-50ML-IDH-1253203/p/1055273
Your Price
$ 73.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.07
EAN
0079340437098
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Tube
Texture
Liquid
Application
Metal Flanged Connection | Gearbox | Engine Casing
Tradename
5188
Manufacturer's Description
Loctite 5188 Flexible Flange Sealant
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0.72 Percentage
Other Features
Medium Strength | High Viscosity | Temperature Range -54 to 149 Deg C | Viscosity 14000 to 32000 cP
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
1253203
Weight / LBS
0.159
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Liquid; Metal Flanged Connection | Gearbox | Engine Casing; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh