LOCTITE
LOCTITE
549 250ML IDH 1661866
LOCTITE LOCTITE
Description
54941 ; POR SEALANT 549 PLSTC GASKET
Gasketing; Anaerobic; Metal Flange Rigid; 250 Ml; Liquid; Gearbox | Engine Casing; Orange Brown
Part #
54941
BDI #
1055432
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/549-250ML-IDH-1661866/p/1055432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.345
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Tube
Texture
Liquid
Application
Gearbox | Engine Casing
Tradename
549
Manufacturer's Description
Loctite 549 Instant Seal Plastic Gasket Thread Sealant
Color
Orange Brown
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage | 10.01 g/l
Other Features
Industrial Gasketing | High Strength | High Viscosity | Temperature Range -54 To 149 Deg C | Viscosity 22500 cP
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
54941
Weight / LBS
0.761
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 250 Ml; Liquid; Gearbox | Engine Casing; Orange Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



